Shop All Push-to-Connect Tube Fittings
This Product is Discontinued
Parker
Push-to-Connect, Threaded Female Bulkhead, 1/4 in Tube Size, Brass, Silver (Discontinued)
Mfr # 66PWBH-4-4
Zoro # G4387445
This Product is Discontinued
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Bulkhead Adapter
- Fitting Connection Type Tube x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PWBH-4-4
- Zoro # G4387445
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 11/16 |
Pipe Size | 1/4 in |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Female Bulkhead, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Bulkhead Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.