Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass
Mfr # 170PTCNS-4-4
Zoro # G505652848
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- System of Measurement Imperial
- Fitting Side B Connection Type FNPT
- Overall Length 1 11/16 in
- Connection Type Push-to-Connect x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 170PTCNS-4-4
- Zoro # G505652848
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 11/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Replacement Basket Only for K-6 Drain (K-310)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735SS)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- DYNABRADE Valve Lever, ND1040 (21447)
- PARKER MALE CONNECTOR (68PLM-6-2)
- PARKER 90 Degree Plug-In Elbow, 1/4 in Tube Size, natural (F4TEU6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-12M-4G)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-10M-4R)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- PARKER Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 14WP2)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/4" Male BSPP (G) (PC06-G02)
- Parker Tube Fittings