Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver
Mfr # W169PLP-4-1
Zoro # G507200030
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Swivel
- System of Measurement Imperial
- Standards UL94 V-0
- Connection Type Push-to-Connect x MNPTF
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # W169PLP-4-1
- Zoro # G507200030
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 27/32 in |
Pipe Size | 1/16 in x 1/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/16 in |
Fitting Side A Pipe Size | 1/16 in |
For Tube Outside Diameter | 1/4 in |
Description
Push-to-Connect Swivel Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/16 in, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40511)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 08WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5/32-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (XW68PLPR-4-2)
- PARKER Push-to-Connect Reducer, 3/8 in x 1/2 in Tube Size, Nylon, White, 5 PK (6366 60 62WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-10-6)
- PARKER Push-to-Connect Union Tee, 3/8 in Tube Size, Polymer, White, 10 PK (6304 60 00WP2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6325 60 133WP2)
- Parker Push-to-Connect Tube Fittings