Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver
Mfr # 169PLP-4-0
Zoro # G707199967
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Swivel
- System of Measurement Imperial
- Color Silver
- Overall Length 27/32 in
- Pipe Size 1/4 in x 19/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 169PLP-4-0
- Zoro # G707199967
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 27/32 in |
Pipe Size | 1/4 in x 19/100 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 19/100 in |
For Tube Outside Diameter | 1/4 in |
Description
Push-to-Connect Swivel Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 19/100 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650125)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA16)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6579 06 10WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-8M-2R)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-10M-8G)
- TECHNIFIT Fitting, PTC, Cap, 6mm (PPF06)
- Parker Push-to-Connect Tube Fittings