Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect HVAC Fitting, Brass
Mfr # PZKPR-F4 1/4" SAE
Zoro # G710854303
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flare Adapter
- Standards ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
- Overall Length 1 17/32 in
- System of Measurement Imperial
- Resistance Properties Vibration-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PZKPR-F4 1/4" SAE
- Zoro # G710854303
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 17/32 in |
Fitting Thread Size | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 7/16 in |
Details
Item | Push-to-Connect HVAC Fitting |
Specific Fitting Shape | Flare Adapter |
Standards | ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735 |
System of Measurement | Imperial |
Resistance Properties | Vibration-Resistant |
Fitting Material | Brass |
Compatible Tube Material | Copper |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Temperature | 250 Degrees F |
Series | ZoomLock |
Maximum Operating Pressure | 870 psi |
Fitting Side B Connection Type | UNF |
Compatible Copper Tube Type | Type ACR, Type K, Type L, Type M |
Description
Push-to-Connect HVAC Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type UNF, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 7/16 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter Not Applicable, Fitting Material Brass, Fitting Thread Size 7/16-20, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Flare Adapter
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Press Tool Kit, 18.0V (2674-22C, 2719-20)
- ELKAY Sink, 6 Hole, Lustrous Satin Finish (LTR46226)
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L (FTG-12-A-A-CS-60)
- ZORO SELECT Concentric Reducer, 8" x 6", Iron, 800 psi (0390029221)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-8)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C6-HNBR 3/8" COUPLING)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5/32-4)
- PARKER Push-to-Connect Reducer, 3/8 in x 1/2 in Tube Size, Nylon, White, 5 PK (6366 60 62WP2)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-6)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 56 56WP2)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/4" x 1/4" Male NPT (PC1/4-N2)
- Parker Tube Fittings