Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect HVAC Fitting, Brass
Mfr # PZKPR-C6 3/8" COUPLING
Zoro # G610854526
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- System of Measurement Imperial
- Standards ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
- Overall Length 1 31/32 in
- Resistance Properties Vibration-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PZKPR-C6 3/8" COUPLING
- Zoro # G610854526
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Item | Push-to-Connect HVAC Fitting |
Specific Fitting Shape | Coupling |
System of Measurement | Imperial |
Standards | ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735 |
Resistance Properties | Vibration-Resistant |
Fitting Side B Connection Type | Push-Fit |
Fitting Side A Connection Type | Push-Fit |
Compatible Tube Material | Copper |
Series | ZoomLock |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 870 psi |
Fitting Material | Brass |
Compatible Copper Tube Type | Type ACR, Type K, Type L, Type M |
Description
Push-to-Connect HVAC Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Coupling
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- RHEEM Element (SP10552QH)
- SANITUBE Single Pin Heavy Duty Clamps With Wing N (13MHHM-100-150)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-8)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-4M-8M)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-8M)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-8)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- TECHNIFIT Fitting, PTC, Swivel Male Hex 45 Elbow, 1/4" x 1/8" Male NPT (PL45 1/4-N1)
- Parker Tube Fittings