Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect HVAC Fitting, Brass
Mfr # PZKPR-C12 3/4" COUPLING
Zoro # G910854387
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
- Overall Length 2 19/32 in
- System of Measurement Imperial
- Compatible Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PZKPR-C12 3/4" COUPLING
- Zoro # G910854387
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 19/32 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Details
Item | Push-to-Connect HVAC Fitting |
Specific Fitting Shape | Coupling |
Standards | ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735 |
System of Measurement | Imperial |
Compatible Tube Material | Copper |
Maximum Operating Pressure | 870 psi |
Fitting Side B Connection Type | Push-Fit |
Maximum Operating Temperature | 250 Degrees F |
Series | ZoomLock |
Resistance Properties | Vibration-Resistant |
Fitting Material | Brass |
Fitting Side A Connection Type | Push-Fit |
Compatible Copper Tube Type | Type ACR, Type K, Type L, Type M |
Description
Push-to-Connect HVAC Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 19/32 in, Specific Fitting Shape Coupling
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Body 1/2In Cross Barb Nozzle (Y8231015)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- ZORO SELECT Cross, 1/8", 150,304, Thrd Heavy (4381033800)
- ZORO SELECT 1/8" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2F-B)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-3)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-4-2)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-6M-4R)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6315 08 17WP2)
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201008S-PK10)
- Parker Push-to-Connect Tube Fittings