Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect HVAC Fitting, Brass
Mfr # PZKPR-90E6 3/8" ELBOW
Zoro # G110854354
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
- System of Measurement Imperial
- Maximum Operating Pressure 870 psi
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PZKPR-90E6 3/8" ELBOW
- Zoro # G110854354
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Item | Push-to-Connect HVAC Fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Standards | ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735 |
System of Measurement | Imperial |
Maximum Operating Pressure | 870 psi |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Series | ZoomLock |
Fitting Side B Connection Type | Push-Fit |
Compatible Tube Material | Copper |
Resistance Properties | Vibration-Resistant |
Fitting Side A Connection Type | Push-Fit |
Compatible Copper Tube Type | Type ACR, Type K, Type L, Type M |
Description
Push-to-Connect HVAC Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spout O-Ring Set, Waterfall Series (RP22934)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP100)
- SANI-LAV Hot Faucet Valve Repair Kit (1062-HL)
- ZORO SELECT 2" NPT Brass Swing Check Valve (10F327)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-6)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5/32)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-6-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 10WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-4)
- ZORO SELECT Push-to-Connect, Threaded Elbow, 1/2 in x 1/2 in Tube Size, Brass, Brown (75187LF)
- Parker Push-to-Connect Tube Fittings