Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect HVAC Fitting, Brass
Mfr # PZKP-90E14-HNBR 7/8" ELBOW
Zoro # G310854369
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
- System of Measurement Imperial
- Maximum Operating Pressure 870 psi
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PZKP-90E14-HNBR 7/8" ELBOW
- Zoro # G310854369
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Details
Item | Push-to-Connect HVAC Fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Standards | ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735 |
System of Measurement | Imperial |
Maximum Operating Pressure | 870 psi |
Fitting Material | Brass |
Resistance Properties | Vibration-Resistant |
Compatible Tube Material | Copper |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side B Connection Type | Push-Fit |
Fitting Side A Connection Type | Push-Fit |
Series | ZoomLock |
Compatible Copper Tube Type | Type ACR, Type K, Type L, Type M |
Description
Push-to-Connect HVAC Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Light Blue (PU06MALB)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1601005)
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-4)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 11WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-10M-8G)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-12-12)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-6-6)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-6-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-8)
- Parker Push-to-Connect Tube Fittings