Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-8-6
Zoro # G907200036
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Pipe Size 3/8 in x 3/8 in
- Color Silver
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # W68PLP-8-6
- Zoro # G907200036
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 3/8 in x 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" Flare x MIP 90° Elbow Pipe Fitting; Brass (F49-38)
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- ZORO SELECT 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (5PAL1)
- DELTA Cassidy Wand Assembly (RP90839PNPR)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-6)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-8)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 18WP2)
- PARKER Barbed, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 06 10WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-4-4)
- LEGRIS Push-to-Connect, Threaded Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 09)
- Parker Push-to-Connect Tube Fittings