Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-2-4
Zoro # G707199943
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Size 1/4 in x 1/4 in
- Color Silver
- System of Measurement Imperial
- Overall Length 1 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # W68PLP-2-4
- Zoro # G707199943
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/4 in x 1/4 in |
Overall Length | 1 1/32 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Strainer, Sediment, Screen 2", 60 Mesh (3180020)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8)
- WATERPIK Shwrhead Handhld Chrome (TRS-553E)
- DANCO Cartridge Delta Monitor (9D00010347)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-4)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 56 11WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-12M-8G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-3-2)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- Parker Push-to-Connect Tube Fittings