Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-5/32-4
Zoro # G607200008
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Color Silver
- Connection Type Push-to-Connect x FNPTF
- Standards UL94 V-0
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PLP-5/32-4
- Zoro # G607200008
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/8 in |
Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Bushing, Forged Steel, 2 x 1 1/2 in (0361309867)
- NDS 2.5 Hub x 2.5 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (4000671)
- BECK 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0330016601)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-6)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-3)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-6M)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-10M-4R)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-1)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in Tube Size, Brass, Brown (75194LF)
- Parker Push-to-Connect Tube Fittings