Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-5/32-2
Zoro # G807199997
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Size 1/8 in x 1/8 in
- Standards UL94 V-0
- Overall Length 1 5/32 in
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PLP-5/32-2
- Zoro # G807199997
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/8 in x 1/8 in |
Overall Length | 1 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-95)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-824NL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H265)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-10M-4G)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 04 06WP2)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- PARKER Push-to-Connect Fitting, Brass, Silver (67PLP-5-8)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-6)
- NORGREN Push-to-Connect Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M24470210)
- Parker Tube Fittings