Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-5-4
Zoro # G807199935
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- System of Measurement Imperial
- Standards UL94 V-0
- Connection Type Push-to-Connect x FNPTF
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PLP-5-4
- Zoro # G807199935
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 7/16 in |
Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Long Pipe, Nipple Grooved x NPT, 3" (A713)
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In., FNPT (4371003780)
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" (D41107)
- SLOAN Repair Kit, Diaphragm, 1.0 GPF (A1042A)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-2)
- PARKER ELBOW 90 DEGREE - MALE (W369PLP-6-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-4M-2G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-8)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 10 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- TECHNIFIT Fitting, PTC, Union Reducer, 3/8" to 1/4", PG3/8-5/16 (PG3/8-5/16)
- Parker Push-to-Connect Tube Fittings