Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver
Mfr # W169PLPNS-6-8
Zoro # G607199968
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Pipe Size 1/2 in x 1/2 in
- System of Measurement Imperial
- Connection Type Push-to-Connect x MNPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # W169PLPNS-6-8
- Zoro # G607199968
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Push-to-Connect Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (463-030)
- ZORO SELECT 1 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04010)
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1A1M2U1-200)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (TW2025-PP)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-8)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-6)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-4)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 08 00WP2)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 04 00WP2)
- LEGEND VALVE 1/2" SMART CLICK COUPLING (465-223)
- Parker Tube Fittings