Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver
Mfr # W169PLPNS-6-6
Zoro # G007200035
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Overall Length 1 in
- System of Measurement Imperial
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # W169PLPNS-6-6
- Zoro # G007200035
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 in |
Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Push-to-Connect Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, 1 1/4 x 1 1/4 in, Schedule 40 (429012BC)
- IDEAL TRIDON Clamps, 12", Snaplock Quick Release, PK100 (M550-188-106)
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1-1/2" NPT Full Port Lead-Free Valve (RS-080-1-1/2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA22)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-10M-4R)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 08 10WP2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-6)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C8-HNBR 1/2" COUPLING)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- Parker Push-to-Connect Tube Fittings