Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Push-to-Connect Elbow, Brass, Silver
Mfr # 165PLP-6
Zoro # G507199976
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Pipe Size 1/2 in
- Standards UL94 V-0
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165PLP-6
- Zoro # G507199976
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 1 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Push-to-Connect Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Classic Ch-1Pc 1.28 Eb Toilet (6424-95)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- LEGEND VALVE 1/4" x 4" 304 SS NIPPLE (304-026)
- MOEN Pullout Spout (136829BL)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-6)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- PARKER Barbed, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 10 21WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-6M-4G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-6)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223W-PK10)
- Parker Tube Fittings