Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Push-to-Connect Elbow, Brass, Silver
Mfr # 165PLP-2
Zoro # G007199964
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Connection Type Push-to-Connect x Push-to-Connect
- Standards UL94 V-0
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165PLP-2
- Zoro # G007199964
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 3/4 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Push-to-Connect Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- ZORO SELECT 3" MNPT x 18" TBE Black Pipe Sch 80 (91117)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 300m, PK20 (255072-75)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Ss (56361-SS)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-8)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-M5)
- PARKER STEM ADAPTER (6521 62 18WP2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA22)
- PARKER Push-to-Connect Union Elbow, 5/16 in Tube Size, Nylon, White, 10 PK (6302 08 00WP2)
- PARKER Tube Stem Adapter, 1/4" Tube Size, natural (F6TMC4)
- MILTON 5 PK PTC Speed/Flow Control, 1/4" OD, PK5 (2212-1)
- Parker Tube Fittings