Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black
Mfr # VS372PTC-8-8
Zoro # G705303694
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side B Tube Outer Diameter 1/2 in
- Application Air
- Fitting Thread Size 1/2
- Compatible Tube Material J844 Type A and B Nylon, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS372PTC-8-8
- Zoro # G705303694
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side C Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 2 5/16 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/16 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (461-020X)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- X-RISER 1/2in. MPT x 1/2in. CTS SDR 7in. x 36in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-8-36-L-ZDC)
- T&S BRASS Flat Strainer For - Part# 10386-45 (10386-45)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (364PTC-4-4-6)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6351 06 00WP2)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, White, 10 PK (6505 56 11WP2)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-8-8G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-10M-4G)
- Parker Tube Fittings