Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver
Mfr # 62PLPBH-5/32
Zoro # G507199952
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Union
- Overall Length 1 13/32 in
- Standards UL94 V-0
- Connection Type Push-to-Connect x Push-to-Connect
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PLPBH-5/32
- Zoro # G507199952
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 13/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Push-to-Connect Bulkhead Union, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (57740-SS)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (848-040)
- ZORO SELECT Tubing, 0.527 in. ID, 5/8 in. OD, Aluminum (4NTE2)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-12M-8G)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-12M-6R)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-8-6)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 08 00WP2)
- PARKER Push-to-Connect Union Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6302 60 00WP2)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 08 00WP2)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- Parker Push-to-Connect Tube Fittings