Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver
Mfr # 62PLPBH-4
Zoro # G007199971
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Union
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Color Silver
- Connection Type Push-to-Connect x Push-to-Connect
- Standards UL94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PLPBH-4
- Zoro # G007199971
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 7/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Push-to-Connect Bulkhead Union, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 6mm (PG10-06)
- THRIFCO PLUMBING 1/2 Inch PVC Slip Cap SCH 40 (8113678)
- PARKER Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (VS216P-12-8)
- VALTERRA KITCHEN FAUCET, 8IN PULL OUT HYBRID, 1 LEVER, CERAMIC DISC, BRUSHED NI (PF231441)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6325 60 133WP2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 10WP2)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 3/8 in Tube Size, Brass, Gold (189PTC-10-6-6)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA22)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-4-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 14)
- Parker Push-to-Connect Tube Fittings