Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver
Mfr # 66PLPBH-4-4
Zoro # G807199980
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead
- Pipe Size 1/4 in x 1/4 in
- Connection Type Push-to-Connect x FNPTF
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Overall Length 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PLPBH-4-4
- Zoro # G807199980
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/4 in x 1/4 in |
Overall Length | 1 11/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Push-to-Connect Bulkhead, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 3/8" (PGJ1/2-3/8)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (77795-0)
- ANVIL 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310106000)
- PARKER 5/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-10-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-4)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-10M-12M)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-3-2)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- PARKER Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Polymer, White, 10 PK (6304 60 56WP2)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3879 10 17)
- Parker Tube Fittings