Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass
Mfr # 171PTC-4-2
Zoro # G905687303
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Material Brass
- Maximum Operating Temperature 200 Degrees F
- Includes Pre-Applied Thread Sealant No
- Compatible Tube Material J844 Type A and B Nylon, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 171PTC-4-2
- Zoro # G905687303
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side C Pipe Size | 1/16 in |
Pipe Size | 1/16 in |
Fitting Thread Size | 1/16 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 27/32 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/16 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- BECK 1" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025403)
- LEGEND VALVE 3/8" GALVANIZED 90 ELBOW (352-002)
- KOHLER Assembly, Toe Tap (1145638-0)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-6)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (172PTCNS-3-2)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5)
- JOHN GUEST Barbed Tube To Hose Stem, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP251216W-PK10)
- Parker Tube Fittings