Shop All Relief Valves
This Product is Discontinued
Parker
Purge Valve, 1/2 In, Up to 4000 psi (Discontinued)
Mfr # 8M-PG4L-SS
Zoro # G0991173
This Product is Discontinued
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Stainless steel
- Outlet Type MNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8M-PG4L-SS
- Zoro # G0991173
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 2 1/32 in |
Details
Body Material | Stainless steel |
Item | Purge Valve |
Outlet Type | MNPT |
Inlet Type | MNPT |
Compliance | Y |
Temp. Range | -65 Degrees to 600 Degrees F |
Test Lever | No |
Pressure Range | Up to 4000 psi |
Standards | Y |
Spring Material | Stainless Steel |
Factory Set Pressure | 4000 psi |
Description
Purge Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Pressure Range Up to 4000 psi, Overall Height 2 1/32 in, Spring Material Stainless Steel, Temp. Range -65 Degrees to 600 Degrees F, Test Lever No, Compliance Y, Standards Y
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.