Shop All Pressure Sensors
Parker
PRESSURE SENSOR W/10-32 PILOT
Mfr # PSBJ708-4G
Zoro # G210053855
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PSBJ708-4G
- Zoro # G210053855
- Country of Origin France
- Category Pressure Sensors
Description
Parker's Threshold Sensor fitting detects the pressure drop when a cylinder reaches the end of its stroke. They produce a pneumatic or electrical output signal when the pressure drop in the exhaust chamber of the cylinder goes below their back pressure threshold. Threshold sensor fittings are compact and can be mounted on the cylinder, on the control valve or on a terminal block provided it is between the cylinder and the flow control. For accuracy, the flow control regulator should be positioned as close as possible to the cylinder. It can also be fitted to a sensor fitting mounted on the cylinder. Markets: - Factory/Process Automation - Packaging - Pneumatics - Semi-conductor Features/Benefits: - No adjustment to position detectors is necessary - Totally pneumatic installation - 2 possible installations: -Supplied with permanent pressure P1: produces a pneumatic signal when the back pressure threshold is reached - Supplied from the control valve-cylinder circuit on the opposite side: no unexpected pneumatic signal S can appear during pressurisation due to the actuating pressure which supplies the sensor fitting P1 - With Electrical Output - Combined electrical and pneumatic installation - Installation with continuous electrical supply only BU - Guarantees an electrical signal when the back pressure threshold is reached - Polymer body - Pneumatic or electric version use with air piloted valve and solenoid piloted valve - No limit switch pneumatic or electrical - Mounting flow control directly on sensor provides an additional benefit of control without adding additional fittings Applications: - Sequence valve signal - Pilot valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- Parker Pressure Sensors