Shop All Pressure Regulators
Parker
Pressure Regulator, Gas, 7-15/64" H
Mfr # IR6000SK4PXX4B
Zoro # G5085287
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4 in
- Series IR6000
- Outlet Size 1/4 in
- Gauge Port Size 1/4 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # IR6000SK4PXX4B
- Zoro # G5085287
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Gauge Port Size | 1/4 in |
Length | 2 in |
Height | 7 1/4 in |
Details
Item | Pressure Regulator |
Series | IR6000 |
Connection Type | FNPT |
Body Material | 316L Stainless Steel |
Max. Pressure | 3,500 psi |
Max. Temp. | 150 Degrees F |
Compliance | ISO 9001 |
Application | Gas |
Pressure Adjustment Range | 0 to 10 psi |
Seal Material | PCTFE |
Standards | CRN |
Description
Pressure Regulator, Series IR6000, Body Material Stainless Steel, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 7 1/4 in, Application Gas, Connection Type NPT, Pressure Adjustment Range 0 to 10 psi, Gauge Port Size 1/4 in, Seal Material PCTFE, Max. Temp. 150 Degrees F, Max. Pressure 3,500 psi, Standards CRN, Compliance ISO 9001
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-G2E3-317AB)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 2 lines, PK25 (402)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4000SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4002SK4PXX4B)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 3/8in Port (960-093-000)
- Parker Pressure Regulators