Shop All Pressure Regulators
Parker
Pressure Regulator, Gas, 5-15/64" H
Mfr # IR5003SK4PXX4B
Zoro # G5158288
product price: $1,700.99
/ea
Free Shipping & Returns
$1,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4 in
- Series IR5003
- Outlet Size 1/4 in
- Gauge Port Size 1/4 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # IR5003SK4PXX4B
- Zoro # G5158288
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Gauge Port Size | 1/4 in |
Length | 2 3/4 in |
Height | 5 1/4 in |
Details
Item | Pressure Regulator |
Series | IR5003 |
Connection Type | FNPT |
Body Material | 316L Stainless Steel |
Max. Pressure | 3,500 psi |
Max. Temp. | 150 Degrees F |
Compliance | ISO 9001 |
Standards | CRN |
Pressure Adjustment Range | 3 to 100 psi |
Application | Gas |
Seal Material | PCTFE |
Description
Pressure Regulator, Series IR5003, Body Material Stainless Steel, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 3/4 in, Height 5 1/4 in, Application Gas, Connection Type NPT, Pressure Adjustment Range 3 to 100 psi, Gauge Port Size 1/4 in, Seal Material PCTFE, Max. Temp. 150 Degrees F, Max. Pressure 3,500 psi, Standards CRN, Compliance ISO 9001
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- ZORO SELECT Hex Hanger with Grommets, 1-1/2 In. (E241.5)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNY6)
- KOHLER Task Large Single Basin Sink (80084-2PC-NA)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4000SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6004SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4002SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4001SK4PXX4B)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-G000B)
- Parker Pressure Regulators