Shop All Pressure Regulators
Parker
Pressure Regulator, Gas, 4-29/32" H
Mfr # ABP1ST53BPX4
Zoro # G5221209
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABP1
- Body Material 316L Stainless Steel
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ABP1ST53BPX4
- Zoro # G5221209
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 in |
Height | 4 15/16 in |
Gauge Port Size | 1/4 in |
Details
Item | Pressure Regulator |
Series | ABP1 |
Body Material | 316L Stainless Steel |
Connection Type | FNPT |
Max. Pressure | 750 psi |
Application | Gas |
Max. Temp. | 150 Degrees F |
Pressure Adjustment Range | 20 to 500 psi |
Standards | CRN |
Compliance | ISO 9001 |
Seal Material | PCTFE |
Description
Pressure Regulator, Series ABP1, Body Material Stainless Steel, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 4 15/16 in, Application Gas, Connection Type NPT, Pressure Adjustment Range 20 to 500 psi, Gauge Port Size 1/4 in, Seal Material PCTFE, Max. Temp. 150 Degrees F, Max. Pressure 750 psi, Standards CRN, Compliance ISO 9001
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Metering Cartridge Nut (52125)
- SLOAN 1.6 gpf, Polished Chrome, Water Closet Regal 111 Xl Yo Flush Valve (3980012)
- ANVIL 2-1/2" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200201)
- ZORO SELECT Black Nipple, Welded, 2x6 (793N26)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6004SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST33BPX4)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4000SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- WATTS Pressure Regulator, 1/4", FNPT x FNPT (LF263A 50-175)
- Parker Pressure Regulators