Shop All Pressure Regulators
Parker
Pressure Regulator, Gas, 10-17/32" H
Mfr # COSM100SORG
Zoro # G5177571
product price: $2,398.99
/ea
Free Shipping & Returns
$2,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Series COSM100
- Body Material 316L Stainless Steel
- Inlet Size 1/4 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # COSM100SORG
- Zoro # G5177571
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 7 1/4 in |
Height | 10 9/16 in |
Gauge Port Size | 1/4 in |
Details
Item | Pressure Regulator |
Series | COSM100 |
Body Material | 316L Stainless Steel |
Standards | CRN |
Compliance | ISO 9001 |
Max. Temp. | 150 Degrees F |
Max. Pressure | 3,500 psi |
Pressure Adjustment Range | 0 to 100 psi |
Seal Material | PCTFE |
Application | Gas |
Connection Type | FNPT |
Description
Pressure Regulator, Series COSM100, Body Material Stainless Steel, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 7 1/4 in, Height 10 9/16 in, Application Gas, Connection Type NPT, Pressure Adjustment Range 0 to 100 psi, Gauge Port Size 1/4 in, Seal Material PCTFE, Max. Temp. 150 Degrees F, Max. Pressure 3,500 psi, Standards CRN, Compliance ISO 9001
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Pull-Out Spry Hse (9D00010912)
- MOEN Diverter Rod Kit (154292ORB)
- NUTECH 1-1/4" FNPT Combination Strainer Valve (SV3E-125F-125F)
- MOEN HDL KIT (186903SRS)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4002SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST33BPX4)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6004SK4PXX4B)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- Parker Valves