Shop All Pressure Regulators
Parker
Pressure Regulator, 1/4 In, 0 to 30 psi
Mfr # PR-1-2264-1
Zoro # G0995906
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Series PR-1
- Body Material Modified PTFE
- Inlet Size 1/4 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR-1-2264-1
- Zoro # G0995906
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 3/8 in |
Height | 5 5/8 in |
Details
Item | Pressure Regulator |
Series | PR-1 |
Body Material | Modified PTFE |
Max. Pressure | 120 psi |
Seal Material | PTFE |
Application | Ultra-Pure Water and Aggressive Chemicals |
Pressure Adjustment Range | 0 to 30 psi |
Connection Type | Parflare |
Max. Temp. | 150 Degrees F |
Description
Pressure Regulator, Series PR-1, Body Material Modified PTFE, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 3/8 in, Height 5 5/8 in, Application Ultra-Pure Water and Aggressive Chemicals, Connection Type Parflare, Pressure Adjustment Range 0 to 30 psi, Seal Material PTFE, Max. Temp. 150 Degrees F, Max. Pressure 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ82)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- LEGEND VALVE 1/2 PUSH FIT x 3/8 OD COMP TEE (456-156NL)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-45)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4002SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6004SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST33BPX4)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- HARRIS Regulator (4000800)
- Parker Pressure Regulators