Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 850 psi, 3/4 NPT
Mfr # 647B-7-3/4-2
Zoro # G7451604
product price: $3,165.99
/ea
Free Shipping & Returns
$3,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 630 to 850 psi
- Preset Setting (PSI) 850
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-7-3/4-2
- Zoro # G7451604
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Length | 2.435 in |
Overall Width | 1.75 in |
Length (In.) | 5.91 |
Width (In.) | 1.75 |
Overall Height | 5.91 in |
Port Connection Dash Size | -7 |
Port Connection Size | 3/4 in |
Description
Pressure Control Valve, Pressure - Maximum 850 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 630 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 750 psi, Check Valve Cracking Pressure 750 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -7, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting Oil, 12 oz, Squeeze Bottle (69016)
- NOARK Ext Hndl Shaft Csa 10X10 200Mm (EHS20A)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 6655568, Pressure Line, 10 micron, Outside-In (MF0058380)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- JOHNSON CONTROLS Miniature Pressure Regulator (R-4000-3)
- ROCKWOOD 3/4in X 1in 163CFM Bronze Threaded 100PSI NPT Relief Valve (710NADE-A100-D)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- Parker Vacuum & Pressure Relief Valves