Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 850 psi, 1/4 NPT
Mfr # 647B-7-1/4-2
Zoro # G7469131
product price: $2,471.99
/ea
Free Shipping & Returns
$2,471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 630 to 850 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Preset Setting (PSI) 850
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-7-1/4-2
- Zoro # G7469131
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Length (In.) | 3.66 |
Width (In.) | 1.25 |
Port Connection Dash Size | -7 |
Port Connection Size | 1/4 in |
Overall Height | 3.66 in |
Description
Pressure Control Valve, Pressure - Maximum 850 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 630 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 750 psi, Check Valve Cracking Pressure 750 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -7, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK (931104)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 2 oz, Brush Top Can (12002)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2.5” (AB-20004)
- WATTS 40Xl-5-3/4 T&P Relief Valve (40XL-5-3/4)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- COILHOSE PNEUMATICS ASME-Approved Relief Valves 125 PSI (SV125)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- Parker Pneumatic Valves