Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 650 psi, 3/4 NPT
Mfr # 647B-6-3/4-2
Zoro # G7512872
product price: $3,148.99
/ea
Free Shipping & Returns
$3,148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 430 to 650 psi
- Preset Setting (PSI) 650
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-6-3/4-2
- Zoro # G7512872
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Width | 1.75 in |
Overall Length | 2.435 in |
Length (In.) | 5.91 |
Width (In.) | 1.75 |
Overall Height | 5.91 in |
Port Connection Size | 3/4 in |
Port Connection Dash Size | -6 |
Description
Pressure Control Valve, Pressure - Maximum 650 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 430 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 550 psi, Check Valve Cracking Pressure 550 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -6, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 1-5/8" Bore (SF-1-5/8)
- DAYTON Radial Bearing, DBL Shield, 0.750 In. Bore (1ZGC7)
- DIXON Boss Male Stem Iron, 3"NPT x 3" (MS36)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-25 (5MGT-425-25)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- SMC Pressure Relief, 3 Port, 40" Body (VHS40-N03A-Z)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- JOHNSON CONTROLS Miniature Pressure Regulator (R-4000-3)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- Parker Vacuum & Pressure Relief Valves