Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 650 psi, 1/2 NPT
Mfr # 647B-6-1/2-2
Zoro # G7630131
Free Shipping & Returns
$2,787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 430 to 650 psi
- Preset Setting (PSI) 650
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 647B-6-1/2-2
- Zoro # G7630131
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Length | 2.375 in |
Overall Width | 1.75 in |
Width (In.) | 1.75 |
Length (In.) | 5.88 |
Port Connection Size | 1/2 in |
Overall Height | 5.88 in |
Port Connection Dash Size | -6 |
Description
Pressure Control Valve, Pressure - Maximum 650 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 430 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 550 psi, Check Valve Cracking Pressure 550 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -6, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9104-KDDG)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- DYNABRADE Collet Insert, 6mm Capacity (01497)
- FESTO Plastic Tubing PUN-H-1/2-RT-150-CB (PUN-H-1/2-RT-150-CB)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- SPEEDAIRE Dra" Valve, 1/4 NPT (J0905070201)
- CONTROL DEVICES Vacuum Relief Valve, 3/4" NPT Inlet Port (VRGSS075-001)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- Parker Pneumatic Valves