Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 50 psi, 3/4 NPT
Mfr # 647B-2-3/4-2
Zoro # G7556586
product price: $3,083.99
/ea
Free Shipping & Returns
$3,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 10 to 50 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Preset Setting (PSI) 50
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-2-3/4-2
- Zoro # G7556586
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Length (In.) | 5.91 |
Overall Width | 1.75 in |
Overall Length | 2.435 in |
Width (In.) | 1.75 |
Overall Height | 5.91 in |
Port Connection Size | 3/4 in |
Port Connection Dash Size | -2 |
Description
Pressure Control Valve, Pressure - Maximum 50 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 10 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 35 psi, Check Valve Cracking Pressure 35 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -2, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 5/8 Bore Dia., 40 # of Teeth (35B40)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth (60BS35 X 1 1/4)
- MTD Belt- V Type (954-0498)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 100 Teeth, 12mm W (CTD8M-800-12)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- MASTER PNEUMATIC RELIEF VALVE 1/4 (RV56-2)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- WATTS 740-3/4-30 Relief Valve 3/4" X (740-3/4-30)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- Parker Vacuum & Pressure Relief Valves