Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 50 psi, 1/4 NPT
Mfr # 647B-2-1/4-2
Zoro # G7502747
product price: $2,502.99
/ea
Free Shipping & Returns
$2,502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 10 to 50 psi
- Preset Setting (PSI) 50
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-2-1/4-2
- Zoro # G7502747
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Length (In.) | 3.66 |
Width (In.) | 1.25 |
Port Connection Dash Size | -2 |
Port Connection Size | 1/4 in |
Overall Height | 3.66 in |
Description
Pressure Control Valve, Pressure - Maximum 50 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 10 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 35 psi, Check Valve Cracking Pressure 35 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -2, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Pillow Block Component, EUDR-1 3/4 (EUDR-1 3/4)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 037 x 101in PL, T126 (101MXL037)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 3/8 (R-130-15)
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2.5” (AB-20004)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- Parker Pneumatic Valves