Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 50 psi, 1/2 NPT
Mfr # 647B-2-1/2-2
Zoro # G7527536
product price: $3,044.99
/ea
Free Shipping & Returns
$3,044.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 10 to 50 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Preset Setting (PSI) 50
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-2-1/2-2
- Zoro # G7527536
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Length | 2.375 in |
Length (In.) | 5.88 |
Width (In.) | 1.75 |
Overall Width | 1.75 in |
Port Connection Dash Size | -2 |
Port Connection Size | 1/2 in |
Overall Height | 5.88 in |
Description
Pressure Control Valve, Pressure - Maximum 50 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 10 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 35 psi, Check Valve Cracking Pressure 35 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -2, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- FESTO Filter Regulator LFR-1/4-D-7-MINI (LFR-1/4-D-7-MINI)
- FESTO Compact Cylinder ADN-63-15-I-P-A (ADN-63-15-I-P-A)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 100 (H615-100K)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2.5” (AB-20004)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- Parker Pneumatic Valves