Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 450 psi, 3/4 NPT
Mfr # 647B-5-3/4-2
Zoro # G7459855
product price: $2,876.99
/ea
Free Shipping & Returns
$2,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 235 to 450 psi
- Preset Setting (PSI) 450
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-5-3/4-2
- Zoro # G7459855
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Width (In.) | 1.75 |
Overall Length | 2.435 in |
Length (In.) | 5.91 |
Overall Width | 1.75 in |
Overall Height | 5.91 in |
Port Connection Dash Size | -5 |
Port Connection Size | 3/4 in |
Description
Pressure Control Valve, Pressure - Maximum 450 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 235 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 360 psi, Check Valve Cracking Pressure 360 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -5, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- D&D 50" Outside Length, 1/2" Top Width, 1 Ribs (A48/4L500)
- KOYO Ball Brg 53-100Mm (6006ZZC3 GXM)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- SMC Pressure Relief, 3 Port, 40" Body (VHS40-N03A-Z)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- MASTER PNEUMATIC RELIEF VALVE 1/4 (RV56-2)
- Parker Vacuum & Pressure Relief Valves