Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 450 psi, 1/2 NPT
Mfr # 647B-5-1/2-2
Zoro # G7594203
product price: $3,044.99
/ea
Free Shipping & Returns
$3,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 235 to 450 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Preset Setting (PSI) 450
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-5-1/2-2
- Zoro # G7594203
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Width (In.) | 1.75 |
Overall Width | 1.75 in |
Overall Length | 2.375 in |
Length (In.) | 5.88 |
Port Connection Dash Size | -5 |
Overall Height | 5.88 in |
Port Connection Size | 1/2 in |
Description
Pressure Control Valve, Pressure - Maximum 450 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 235 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 360 psi, Check Valve Cracking Pressure 360 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -5, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25165-0404 (G25165-0404)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 25 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS25H X 25)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-04MP 90-SS (SS-2501-06-04-FG)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 120in PL, T240 (1200H200)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- ZURN 34-TPKXL - Tail Piece Kit (FNPT) (34-TPKXL)
- WATTS 740-3/4-30 Relief Valve 3/4" X (740-3/4-30)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- Parker Pneumatic Valves