Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 3600 psi, 3/4 NPT
Mfr # 642B-13-3/4-2
Zoro # G7586853
product price: $3,083.99
/ea
Free Shipping & Returns
$3,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 3000 to 3600 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Preset Setting (PSI) 3,600
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 642B-13-3/4-2
- Zoro # G7586853
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Width (In.) | 1.75 |
Overall Length | 2.435 in |
Length (In.) | 5.91 |
Overall Width | 1.75 in |
Overall Height | 5.91 in |
Port Connection Dash Size | -13 |
Port Connection Size | 3/4 in |
Description
Pressure Control Valve, Pressure - Maximum 3,600 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 3,000 psi, Port Connection Type NPT, Port Connections Inlet, Pressure Setting - Maximum 3,600 psi, Check Valve Cracking Pressure 3,200 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -13, Includes Seals Seals Included, Operating Temperature - Maximum 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 50 ft. (BL546)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.15 In Od X 0.8125 In W; Case Carburized Steel (26830)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- WATTS 740-3/4-30 Relief Valve 3/4" X (740-3/4-30)
- SMC Pressure Relief, 3 Port Valve, 1/2" Port (VHS40-N04A-Z)
- COILHOSE PNEUMATICS ASME-Approved Relief Valves 125 PSI (SV125)
- WATTS 40Xl-5-3/4 T&P Relief Valve (40XL-5-3/4)
- Parker Vacuum & Pressure Relief Valves