Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 3600 psi, 1/4 NPT
Mfr # 642B-13-1/4-2
Zoro # G7549254
product price: $2,568.99
/ea
Free Shipping & Returns
$2,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 3000 to 3600 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Preset Setting (PSI) 3,600
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 642B-13-1/4-2
- Zoro # G7549254
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Width (In.) | 1.25 |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Length (In.) | 3.66 |
Overall Height | 3.66 in |
Port Connection Dash Size | -13 |
Port Connection Size | 1/4 in |
Description
Pressure Control Valve, Pressure - Maximum 3,600 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 3,000 psi, Port Connection Type NPT, Port Connections Inlet, Pressure Setting - Maximum 3,600 psi, Check Valve Cracking Pressure 3,200 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -13, Includes Seals Seals Included, Operating Temperature - Maximum 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-D)
- DAYTON 4/B90 Banded V-Belt, 93-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFC3)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- TEMPLACO Mounting Hardware 35368 (35368)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- SMC Pressure Relief, 3 Port Valve, 1/2" Port (VHS40-N04A-Z)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- CONTROL DEVICES Vacuum Relief Valve, 3/4" NPT Inlet Port (VRGSS075-001)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- Parker Vacuum & Pressure Relief Valves