Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 3/4 NPT, 360 PSI
Mfr # 637B-5-3/4-2
Zoro # G1438272
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 235 to 450 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Brass
- Max. Flow 15 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 637B-5-3/4-2
- Zoro # G1438272
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Length | 2.435 in |
Port Size | 3/4" NPT |
Overall Width | 1.75 in |
Overall Height | 5.91 in |
Port Connection Size | 3/4 in |
Port Connection Dash Size | -5 |
Description
Pressure Control Valve, Pressure - Maximum 450 psi, Flow Rate - Maximum 15 gpm, Body Material Brass, Pressure - Minimum 235 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 360 psi, Check Valve Cracking Pressure 360 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -5, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel Swivel, w/4NB14, 4Z313 (S600300-1)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 25 (FL366-25K)
- CARLISLE AP99 Super Blue Ribbon V-Belt (AP99)
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- PARKER Valve, Pilot Relief (RAH101S50)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- PARKER Pressure Control Valve, 1/2 NPT, 1000 PSI (632B-9-1/2-2)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- WATTS 740-3/4-50 0382328 Relief Valve (740-3/4-50)
- Parker Hydraulic Valves