Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 3/4 NPT, 1750 PSI
Mfr # 632B-10-3/4-2
Zoro # G2937943
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1400 to 2100 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Brass
- Overall Length 2.435 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 632B-10-3/4-2
- Zoro # G2937943
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Length | 2.435 in |
Port Size | 3/4" NPT |
Overall Width | 1.75 in |
Overall Height | 5.91 in |
Port Connection Size | 3/4 in |
Port Connection Dash Size | -10 |
Description
Pressure Control Valve, Pressure - Maximum 2,100 psi, Flow Rate - Maximum 15 gpm, Body Material Brass, Pressure - Minimum 1,400 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 1,750 psi, Check Valve Cracking Pressure 1,750 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -10, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/150HP, 1550 rpm, 115V (4YFF7)
- SCHLAGE COMMERCIAL Plate L283031 (L283031)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- PARKER Pressure Control Valve, 1/2 NPT, 3200 PSI (632B-13-1/2-2)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- Parker Hydraulic Valves