Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 3/4 NPT, 1000 PSI
Mfr # 632B-9-3/4-2
Zoro # G2581862
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1.75 in
- Pressure Range - Hydraulic Valves 800 to 1500 psi
- Overall Length 2.435 in
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 632B-9-3/4-2
- Zoro # G2581862
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Overall Width | 1.75 in |
Overall Length | 2.435 in |
Port Size - Hydraulic Valves | 3/4 in NPT |
Port Size | 3/4" NPT |
Overall Height | 5.91 in |
Port Connection Size | 3/4 in |
Port Connection Dash Size | -9 |
Description
Pressure Control Valve, Pressure - Maximum 1,500 psi, Flow Rate - Maximum 15 gpm, Body Material Brass, Pressure - Minimum 800 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 1,000 psi, Check Valve Cracking Pressure 1,000 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -9, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m (7000-40041-6350500)
- NSK NSK-6213Z, 6200 Series Single Row Deep Groove Ball Bearing, 6213Z (6213Z)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM4658BF)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z078)
- PARKER Pressure Control Valve, 1/4 NPT, 10 PSI (637B-1-1/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI (637B-2-1/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI (637B-1-1/2-2)
- PARKER Valve, Differential Relief, 20 GPM Max (RDH103S50)
- Parker Hydraulic Pressure Relief Valves