Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 3100 psi, 3/4 NPT
Mfr # 642B-12-3/4-2
Zoro # G7497323
product price: $3,057.99
/ea
Free Shipping & Returns
$3,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 2000 to 3100 psi
- Preset Setting (PSI) 3,100
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 642B-12-3/4-2
- Zoro # G7497323
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Length (In.) | 5.91 |
Width (In.) | 1.75 |
Overall Width | 1.75 in |
Overall Length | 2.435 in |
Port Connection Size | 3/4 in |
Port Connection Dash Size | -12 |
Overall Height | 5.91 in |
Description
Pressure Control Valve, Pressure - Maximum 3,100 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 2,000 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 2,600 psi, Check Valve Cracking Pressure 2,600 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -12, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX 90 (6901-08-08)
- TOMPKINS Hydraulic Fitting-Steel12FJX-12MP 90 (6501-12-12)
- PERMATEX Anti-Seize Lubricant 4Oz (80071)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- SPEEDAIRE Dra" Valve, 1/4 NPT (J0905070201)
- SMC Pressure Relief, 3 Port, 50" Body (VHS50-N06B-Z)
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- Parker Vacuum & Pressure Relief Valves