Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 3100 psi, 1/4 NPT
Mfr # 642B-12-1/4-2
Zoro # G7488923
product price: $2,568.99
/ea
Free Shipping & Returns
$2,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 2000 to 3100 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Preset Setting (PSI) 3,100
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 642B-12-1/4-2
- Zoro # G7488923
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Width | 1.25 in |
Width (In.) | 1.25 |
Length (In.) | 3.66 |
Overall Length | 1.685 in |
Port Connection Size | 1/4 in |
Port Connection Dash Size | -12 |
Overall Height | 3.66 in |
Description
Pressure Control Valve, Pressure - Maximum 3,100 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 2,000 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 2,600 psi, Check Valve Cracking Pressure 2,600 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -12, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/2 In. Pipe (B34F)
- BESTORQ Aftermarket replacement for M146479 John Deere X540 (Powerflow Drive 54" Deck) belt, SPA2227 (SPA2227)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X08)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJSR05210A)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- JOHNSON CONTROLS Pressure Reducing Station (A-4000-138)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- CONTROL DEVICES Vacuum Relief Valve, 3/8" NPT Inlet Port (VRGSS038-001)
- Parker Pneumatic Valves