Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 3100 psi, 1/2 NPT
Mfr # 642B-12-1/2-2
Zoro # G7555021
product price: $2,787.99
/ea
Free Shipping & Returns
$2,787.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 2000 to 3100 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Preset Setting (PSI) 3,100
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 642B-12-1/2-2
- Zoro # G7555021
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Length | 2.375 in |
Length (In.) | 5.88 |
Width (In.) | 1.75 |
Overall Width | 1.75 in |
Port Connection Size | 1/2 in |
Overall Height | 5.88 in |
Port Connection Dash Size | -12 |
Description
Pressure Control Valve, Pressure - Maximum 3,100 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 2,000 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 2,600 psi, Check Valve Cracking Pressure 2,600 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -12, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 180 RPM Nameplate RPM, 90V DC Voltage (3XA78)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16 KWY 5/8X3/16)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A012)
- TRITAN Thrust Washer, dia. 3.000in, 0.03in. Thick (TRA4860)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- JOHNSON CONTROLS Pressure Reducing Station (A-4000-138)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- Parker Vacuum & Pressure Relief Valves