Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 2750 psi, 1/4 NPT
Mfr # 642B-11-1/4-2
Zoro # G7580526
Free Shipping & Returns
$2,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1500 to 2750 psi
- Preset Setting (PSI) 2,750
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 642B-11-1/4-2
- Zoro # G7580526
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Width | 1.25 in |
Width (In.) | 1.25 |
Length (In.) | 3.66 |
Overall Length | 1.685 in |
Port Connection Dash Size | -11 |
Port Connection Size | 1/4 in |
Overall Height | 3.66 in |
Description
Pressure Control Valve, Pressure - Maximum 2,750 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 1,500 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 2,200 psi, Check Valve Cracking Pressure 2,200 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -11, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- NATIONAL Small Bore Metric Seals, 110X140X14-R2LS32-S (110X140X14-R2LS32-S)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- GATES XPZ850 Metric V-Belt, 850mm Outside Length, 10mm Top Width, 1 Ribs (XPZ850)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- CONTROL DEVICES Valve, Relief, 3/8 In (VR38-100)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- Parker Pneumatic Valves