Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 2750 psi, 1/2 NPT
Mfr # 642B-11-1/2-2
Zoro # G7583895
product price: $2,845.99
/ea
Free Shipping & Returns
$2,845.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1500 to 2750 psi
- Preset Setting (PSI) 2,750
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 642B-11-1/2-2
- Zoro # G7583895
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Length | 2.375 in |
Overall Width | 1.75 in |
Width (In.) | 1.75 |
Length (In.) | 5.88 |
Port Connection Size | 1/2 in |
Port Connection Dash Size | -11 |
Overall Height | 5.88 in |
Description
Pressure Control Valve, Pressure - Maximum 2,750 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 1,500 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 2,200 psi, Check Valve Cracking Pressure 2,200 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -11, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- CONTINENTAL CONTITECH BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-25-11)
- BESTORQ L Timing Belts (210L100)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- WATTS 740-3/4-30 Relief Valve 3/4" X (740-3/4-30)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2.5” (AB-20004)
- Parker Pneumatic Valves