Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 250 psi, 3/8 NPT
Mfr # 647B-4-3/8-2
Zoro # G7527335
product price: $1,937.99
/ea
Free Shipping & Returns
$1,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 115 to 250 psi
- Port Size - Hydraulic Valves 3/8 in NPT
- Preset Setting (PSI) 250
- Max. Flow - Hydraulic Valves 5 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-4-3/8-2
- Zoro # G7527335
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/8 in NPT |
Overall Length | 3.75 in |
Overall Width | 1.75 in |
Length (In.) | 3.75 |
Width (In.) | 1.75 |
Port Connection Size | 3/8 in |
Port Connection Dash Size | -4 |
Description
Pressure Control Valve, Pressure - Maximum 250 psi, Flow Rate - Maximum 5 gpm, Body Material Stainless Steel, Pressure - Minimum 115 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 200 psi, Check Valve Cracking Pressure 200 psi, Overall Width 1.75 in, Port Connection Size 3/8 in, Actuation Mechanism Pressure, Port Connection Dash Size -4, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Length 3.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PX120 TAPER-LOCK FLG ASSY 3020 (PX120)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- TRITAN Angular Contact Ball Bearing, 1500lb., NBR (5202 2RS/C3 PRX)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- Parker Vacuum & Pressure Relief Valves